MECALINE 859936 FEMALE BANJO FITTING MM 10-1/4
Female banjo coupler
See technical informationSee documentsReferences
Mecaline:859936
Rubix:216A1558
EAN:3660338149009

Documents
Product details : MECALINE 859936 FEMALE BANJO FITTING MM 10-1/4
Pressure: 15 bars. Operating temperature: -20 to +80°C
.
Industrial vacuum -100 kpa .
Polymer H body
Industrial vacuum -100 kpa .
Polymer H body
Technical specifications
Attributes
| Material | body in h polymer |
|---|---|
| Connection 1 | r1/4 |
| Profile | female |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 5.96 excl. VAT
/ Each
£ 7.15 incl. VAT
- In stock: Next day delivery
