SMC KGH06-00 FITTING


KGH One-touch Male Connector

References
smc:KGH06-00
rubix:124A3275
brand logo
brand logo
Technical specifications
Material303 Stainless Steel, PBT (Body);303 Stainless Steel (Stud);304 Stainless Steel (Chuck);304 Stainless Steel, 303 Stainless Steel, POM (Guide);POM (Collet, Release Button);NBR (Seal, O-Ring)
Connection 16 mm
See all Specifications

Product details : SMC KGH06-00 FITTING


This fitting is suitable for use in CRT production, for example, when the use of copper should be avoided. Other applications include rinsing or other environments that may affect normal fittings. KG can be used for negative pressure -100 kPa and pressures up to 1 MPa (~150 psi). This fitting is available in 27 different jacket styles, with connection sizes from M5 to ½ R(PT), and tube sizes from 4 mm outside diameter to 12 mm outside diameter.
•SUS 303 stainless steel adopted for metal elements.
•Accepts nylon, soft nylon and polyurethane tubes.
•Can be used for a wide range of pressures from a low vacuum up to a pressure of 1.0MPa.
•Small disconnecting force.

Model: KGH06-00 (Tube O.D. ø6)

Technical specifications


Attributes
Logistic Weight7 g
Material303 Stainless Steel, PBT (Body);303 Stainless Steel (Stud);304 Stainless Steel (Chuck);304 Stainless Steel, 303 Stainless Steel, POM (Guide);POM (Collet, Release Button);NBR (Seal, O-Ring)
Connection 16 mm
ProfileKG
Connection 212, 8 mm
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 8.70 excl. VAT
/ Each
£ 10.44 incl. VAT
  • Delivery usually within ( 4 ) days