FESTO 19525 BARBED T-FITTING TCN-M5-PK-2


Barb T-Fitting

References
festo:TCN-M5-PK-2
rubix:122A9556
manufacturer :19525
ean:4052568022587
TCN-M5-PK-2 Barbed T-fitting
brand logo
Technical specifications
Materialsteel (housing)
See all Specifications

Product details : FESTO 19525 BARBED T-FITTING TCN-M5-PK-2


Barbed T-fitting TCN-M5-PK-2 For plastic tubing PAN, PUN, PP, PU, PR, with sealing ring, rotatable. Nominal size=1,3 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)

Technical specifications


Attributes
Logistic Weight3,42 g
Materialsteel (housing)
Connection 22
Show UNSPSC/ECL@SS
£ 83.90 excl. VAT
/ 10 pieces
£ 100.68 incl. VAT
  • Delivery usually within ( 11 ) days