SMC KGT06-01S FITTING

KGH One-touch Male Connector

See technical informationSee documents

References

SMC:KGT06-01S
Rubix:2603766
Manufacturer :KGT06-01S
brand logo

Technical specifications

Materialstainless steel 303 (metal parts); pbt (body); nbr (o-ring)
Connection 1r 1/8
See all Specifications

Documents

Product details : SMC KGT06-01S FITTING


This fitting is suitable for use in CRT production, for example, when the use of copper should be avoided. Other applications include rinsing or other environments that may affect normal fittings. KG can be used for negative pressure -100 kPa and pressures up to 1 MPa (~150 psi). This fitting is available in 27 different jacket styles, with connection sizes from M5 to ½ R(PT), and tube sizes from 4 mm outside diameter to 12 mm outside diameter.
•SUS 303 stainless steel adopted for metal elements.
•Accepts nylon, soft nylon and polyurethane tubes.
•Can be used for a wide range of pressures from a low vacuum up to a pressure of 1.0MPa.
•Small disconnecting force.

Model: KGT06-01 (Tube O.D. ø6, Thread 1/8)
Sealant: S (Sealant)

Technical specifications


Attributes
Logistic Weight11 g
Materialstainless steel 303 (metal parts); pbt (body); nbr (o-ring)
Connection 1r 1/8
Connection 2ø6 mm tube o.d.
Max. temperature60 °C
Typemale branch tee (one-touch fitting)
Tube diameter6 mm
£ 11.40 excl. VAT
/ Each
£ 13.68 incl. VAT
  • Delivery usually within ( 4 ) days