Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 206145 HOLLOW BOLT VT-M5-2
FESTO 206145 HOLLOW BOLT VT-M5-2
Hollow Bolt
References
festo:
VT-M5-2
rubix:
121A5889
manufacturer :
206145
ean:
4052568045609
Technical specifications
Material
Galvanised Steel (Hollow Bolt);Die-Cast Zinc (Ring)
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 206145 HOLLOW BOLT VT-M5-2
Hollow bolt VT-M5-2 For multiple Distributor function in conjunction with components LK or TK. Pneumatic Connection=M5, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
8
x
7
x
29
mm
Logistic Weight
4,5
g
Material
Galvanised Steel (Hollow Bolt);Die-Cast Zinc (Ring)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.01
excl. VAT
/
Each
£
9.61
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC KQ2L08-U02A-X35 ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3182 12 00
NORGREN 291170418 1/8 BSP HOSE ADAPTOR
FESTO 160536 PUSH-IN T-CONNECTOR QST-V0-12
SMC DT10-00 FITTING
FESTO 570454 PUSH-IN T-CONNECTOR NPQM-T-Q14-E-P10
NORGREN 432250818 8MM X 1/8 STR MALE ADAPT
NORGREN 291170618 1/8 BSP HOSE ADAPTOR
FESTO 2155 QUICK COUPLING PLUG KS4-3/8-A
PARKER F3BMB8-1/4 STUD FITTING D8 MALE 1/4IN BSPT
FESTO 153420 PUSH-IN FITTING, SELF-SEALING QSMK-1/8-6
FESTO 153403 PUSH-IN FITTING, ROTATABLE QSR-1/4-6
SMC KQ2TY08-10A FITTING I 10 TUBE I 8 TUBE
FESTO 2024 BARBED HOSE FITTING C-3/8-P-6
SMC KQ2L04-M5A-X35 ONE-TOUCH FITTING