References
Festo:QST-4
Rubix:116A5439
Manufacturer :153128
EAN:4052568032210

Documents
Product details : FESTO 153128 PUSH-IN T-CONNECTOR QST-4
Push-in T connector QST-10 Size=Standard, Nominal size=6,7 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 7,2 g |
|---|---|
| Material | pbt |
| Connection 1 | 4 mm |
| Profile | qst |
| Connection 2 | 4 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 28.50 excl. VAT
/ 10 pieces
£ 34.20 incl. VAT
- In stock: Next day delivery