References
SMC:KAT06-M5
Rubix:119A7849
Manufacturer :KAT06-M5

Documents
Product details : SMC KAT06-M5 ELECTROSTAT PROTECTION FITTING
Antistatic One-touch fittings series KA has one-touch loading and unloading. Series KA can be used in copper- free applications and in vacuum (max. -100kPa). Conductive resin is used for body and seals in fittings and tubing. Series KA is flame resistant (UL94 standard, V-0).
Technical specifications
Attributes
| Material | c3604bd;pbt |
|---|---|
| Connection 1 | m5 x 0,8 |
| Profile | kat |
| Connection 2 | 6 |
| Max. temperature | 40 °C |
| Tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 64.50 excl. VAT
/ 10 pieces
£ 77.40 incl. VAT
- Delivery usually within ( 17 ) days