KGH One-touch Male Connector
Material | Stainless Steel 303;PBT |
---|---|
Connection 1 | 1/8 |
Logistic Weight | 12 g |
---|---|
Material | Stainless Steel 303;PBT |
Connection 1 | 1/8 |
Profile | KGY |
Connection 2 | 6 |
Min. temperature | -5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 19 ) days