Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 175726 RELEASING TOOL CQO-22
FESTO 175726 RELEASING TOOL CQO-22
Releasing Tool
References
festo:
CQO-22
rubix:
121A4227
manufacturer :
175726
ean:
4052568037932
Technical specifications
Material
POM (Housing);NBR (Seal);POM (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 175726 RELEASING TOOL CQO-22
releasing tool CQO-22 For CQ push-in fittings. Container size=1, Corrosion resistance classification CRC=2, Food-safe=See Supplementary material information, Ambient temperature=-25 - 70 °C, Authorisation=Germanischer Lloyd
Technical specifications
Attributes
Material
POM (Housing);NBR (Seal);POM (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 2
22
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.36
excl. VAT
/
Each
£
5.23
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
CAMOZZI STEM ADAPTOR 6811-6-1/8
NORGREN C00290400 PFITC 4MM BULKHEAD UNION
SMC KQB2F16-G03 ONE-TOUCH FITTING
SMC AS3211-03-F10S SPEED CONTROLLER
SMC KQ2H04-01NP ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3121 12 21
SMC KQ2N04-06 FITTING I 4 TUBE I 6 TUBE
NORGREN C02540606 SWIVEL ELBOW ADAPTER EXTENDED
FESTO 186184 PUSH-IN Y-FITTING QSY-G3/8-8
SMC KQ2W12-03AS BRASS FITTING 3/8 MALE THREAD I 12 TUBE
SMC KQ2T06-G03 ONE-TOUCH FITTING
FESTO 133030 PUSH-IN L-FITTING
NORGREN C00GE0800 PFITC 8MM IN-LINE FLOW CONTROL
FESTO 153305 PUSH-IN FITTING QSM-1/8-4
LEGRIS LF3000 FITTING 3136 12 21