Safety Shoe
EU shoe size | 44 |
---|---|
Collar height | High |
Colour | Brown |
EU shoe size | 44 |
---|---|
Collar height | High |
Colour | Brown |
Main material | Leather |
ESD | Yes |
Water proof | Yes |
Type of soles | Anti-Static |
Security Category | S3 SRC |
Slip resistance | Yes |
Type of closure | Lace up |
Material | Full Grain Leather (Upper);Aluminium (Toe Cap) |
Secondary colour | Brown |
Usually arrives within 14 working days