References
Festo:EAMM-A-P6-38A-40G
Rubix:391A0076
Manufacturer :2297645
EAN:4052568264772
Documents
Product details : FESTO 2297645 AXIAL KIT
axial kit EAMM-A-P6-38A-40G Suitable for electric drives. Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40, Ambient temperature=-10 - 60 °C
Axial kit EAMM-A-P6-38A-40G suitable for electric drives. Installation position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Protection rating=IP40, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Type | axial kit |
|---|
Show UNSPSC/ECL@SS
£ 154.67 excl. VAT
/ Each
£ 185.60 incl. VAT
- Delivery usually within ( 16 ) days