References
SMC:MU-C03
Rubix:110A7109
EAN:3618036364446

Documents
Product details : SMC MU-C03 FOOT
The MU flat cylinder, with its elliptical design, offers a narrow profile while maintaining the force output. The MU cylinder can eliminate the need for higher working pressures that are typically required with conventional flat cylinders. The oval piston construction also provides an inherent anti-rotation function without having to use a rod with flats, thus providing improved guidance and life span.
Rear pin
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x67x32 mm |
|---|---|
| Logistic Weight | 140 g |
| Type | tenon |
Show UNSPSC/ECL@SS
£ 9.45 excl. VAT
/ Each
£ 11.34 incl. VAT
- Delivery usually within ( 4 ) days