References
SMC:KKA4P-04M
Rubix:123A7453
Manufacturer :00060070
EAN:3618036075205

Technical specifications
| Connection 1 | r 1/2 |
|---|---|
| Material | 304 stainless steel (stem, rear stem, plug valve, plug valve spring);special fkm (valve o-ring, stem o-ring) |
Documents
Product details : SMC KKA4P-04M S/S COUPLING
S coupler with Plug and Socket, body material: Stainless steel 304
Seal material: Fluoropolymer (special FKM)
Threads, sizes: R, Rc, from 1/8 to 1 1/2
Operating temperature: -5 to 150 °C
Check valve built in to both Plug and Socket
Grease-free.
Seal material: Fluoropolymer (special FKM)
Threads, sizes: R, Rc, from 1/8 to 1 1/2
Operating temperature: -5 to 150 °C
Check valve built in to both Plug and Socket
Grease-free.
•Male thread.
•Body size: 1/8, 1/4, 1/2, 3/4, 1, 1 1/4.
•Applicable Port Size: R1/8, R1/4, R3/8, R1/2, R3/4, R1, R1 1/4, R1 1/2.
Body Size: 4 (1/4)
Port Size: R 1/2
Built-in Check Valve: w/Check Valve
•Body size: 1/8, 1/4, 1/2, 3/4, 1, 1 1/4.
•Applicable Port Size: R1/8, R1/4, R3/8, R1/2, R3/4, R1, R1 1/4, R1 1/2.
Body Size: 4 (1/4)
Port Size: R 1/2
Built-in Check Valve: w/Check Valve
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x46x25 mm |
|---|---|
| Logistic Weight | 66 g |
| Connection 1 | r 1/2 |
| Material | 304 stainless steel (stem, rear stem, plug valve, plug valve spring);special fkm (valve o-ring, stem o-ring) |
| Profile | kka4p |
| Max. temperature | 150 °C |
| Weight | 0.066 kg |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 41.21 excl. VAT
/ Each
£ 49.45 incl. VAT
- Delivery usually within ( 4 ) days