KK130P S-Coupler
Connection 1 | 1/2 |
---|---|
Material | structural steel (plug);nbr (seal) |
Logistics dimensions (L x W x H) | 18x46x18 mm |
---|---|
Logistic Weight | 25 g |
Connection 1 | 1/2 |
Material | structural steel (plug);nbr (seal) |
Profile | kk130 |
Max. temperature | 80 °C |
Min. temperature | -20 °C |
Delivery usually within ( 4 ) days