NORGREN 234130600 PLUG 6.0 TAIL PIECE
Single Shut Off Quick Release Coupling
See technical informationSee documentsReferences
IMI Norgren:234130600
Rubix:133A4547
Manufacturer :234130600


Technical specifications
| Connection 1 | grooved nipple (tail) for ø 6 mm pipe |
|---|---|
| Material | nickel-plated steel (body); nbr (seals) |
Documents
Product details : NORGREN 234130600 PLUG 6.0 TAIL PIECE
Strengths
•Single shut off: The plug designed straight through, coupling shuts off immediately when connection is broken. The ideal solution for operating compressed air tools
Single handed operation
Low pressure drop
High flow rate
Single handed operation
Low pressure drop
High flow rate
Technical specifications
Attributes
| Connection 1 | grooved nipple (tail) for ø 6 mm pipe |
|---|---|
| Material | nickel-plated steel (body); nbr (seals) |
| Profile | dn 7,8 (nominal size) |
| Max. temperature | 100 °C |
| Weight | 0.01 kg |
| Max. service pressure | 35 bar |
Show UNSPSC/ECL@SS
£ 6.13 excl. VAT
/ Each
£ 7.36 incl. VAT
- Usually arrives within 14 working days