References
SMC:KKA4S-03M-1
Rubix:123A4466
Manufacturer :00060088
EAN:3618036075083

Technical specifications
| Connection 1 | r 3/8 |
|---|---|
| Material | 304 stainless steel (body);fluoro rubber (seal) |
Documents
Product details : SMC KKA4S-03M-1 S/S COUPLING
S coupler series KK employs a unique connection method. A slim body design and large effective area are achieved with a construction that does not use steel balls or valve springs and therefore does not restrict the flow path. Together with a reduction of the body size, pressing parts and resin parts are used to achieve an overall weight reduction.
Technical specifications
Attributes
| Connection 1 | r 3/8 |
|---|---|
| Material | 304 stainless steel (body);fluoro rubber (seal) |
| Profile | kka |
| Max. temperature | 150 °C |
| Weight | 0.0736 kg |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 54.45 excl. VAT
/ Each
£ 65.34 incl. VAT
- Delivery usually within ( 19 ) days