KK Socket Coupler
Connection 1 | r 1/8 |
---|---|
Material | c3604 (body);pbt (valve, valve seat, collar, spacer);shock absorbent pbt (lock ring);cold rolled carbon steel sheet (sleeve);304 stainless steel (chuck);fkm (valve o-ring);nbr (valve seat o-ring, plug o-ring, seal);304 stainless steel (valve spring, sleeve spring, chuck, collar 2);weather resistant nbr (sleeve cover) |
Logistics dimensions (L x W x H) | 20x36x20 mm |
---|---|
Logistic Weight | 27 g |
Connection 1 | r 1/8 |
Material | c3604 (body);pbt (valve, valve seat, collar, spacer);shock absorbent pbt (lock ring);cold rolled carbon steel sheet (sleeve);304 stainless steel (chuck);fkm (valve o-ring);nbr (valve seat o-ring, plug o-ring, seal);304 stainless steel (valve spring, sleeve spring, chuck, collar 2);weather resistant nbr (sleeve cover) |
Profile | kk3s |
Max. temperature | 60 °C |
Min. temperature | -5 °C |
Delivery usually within ( 4 ) days