References
SMC:KKA6P-03F
Rubix:2603839
Manufacturer :KKA6P-03F
EAN:3618036075014

Documents
Product details : SMC KKA6P-03F S/S COUPLING
S coupler with Plug and Socket, body material: Stainless steel 304
Seal material: Fluoropolymer (special FKM)
Threads, sizes: R, Rc, from 1/8 to 1 1/2
Operating temperature: -5 to 150 °C
Check valve built in to both Plug and Socket
Grease-free.
Seal material: Fluoropolymer (special FKM)
Threads, sizes: R, Rc, from 1/8 to 1 1/2
Operating temperature: -5 to 150 °C
Check valve built in to both Plug and Socket
Grease-free.
•Female thread.
•Body size: 1/8, 1/4, 1/2, 3/4, 1, 1 1/4.
•Applicable Port Size: Rc1/8, Rc1/4, Rc3/8, Rc1/2, Rc3/4, Rc1, Rc1 1/4, Rc1 1/2.
Body Size: 6 (1/2)
Port Size: Rc 3/8
Built-in Check Valve: w/Check Valve
•Body size: 1/8, 1/4, 1/2, 3/4, 1, 1 1/4.
•Applicable Port Size: Rc1/8, Rc1/4, Rc3/8, Rc1/2, Rc3/4, Rc1, Rc1 1/4, Rc1 1/2.
Body Size: 6 (1/2)
Port Size: Rc 3/8
Built-in Check Valve: w/Check Valve
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x49x28 mm |
|---|---|
| Logistic Weight | 90 g |
| Connection 1 | rc 3/8 |
| Material | 304 stainless steel |
| Profile | plug (p) with female thread (s-coupling), with integrated non-return valve |
| Max. temperature | 150 °C |
| Weight | 0.084 kg |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 54.45 excl. VAT
/ Each
£ 65.34 incl. VAT
- Delivery usually within ( 4 ) days