References
IMI Norgren:239210048
Rubix:118A6090
Manufacturer :239210048


Technical specifications
| Connection 1 | g1/2a (außengewinde, iso g) |
|---|---|
| Material | nickel-plated brass |
Documents
Product details : NORGREN 239210048 COUPLING MALE THREAD BSPP 1/2
Coupling G1/2A
Coupling G1/2A
Technical specifications
Attributes
| Connection 1 | g1/2a (außengewinde, iso g) |
|---|---|
| Material | nickel-plated brass |
| Profile | one-sided shut-off quick couplings |
| Max. temperature | 100 °C |
| Max. service pressure | 35 bar |
Show UNSPSC/ECL@SS
£ 44.99 excl. VAT
/ Each
£ 53.99 incl. VAT
- Usually arrives within 14 working days