KK S Coupler
Connection 1 | R 3/8 |
---|---|
Material | Stainless Steel |
Logistics dimensions (L x W x H) | 24x47x28 mm |
---|---|
Logistic Weight | 61 g |
Connection 1 | R 3/8 |
Material | Stainless Steel |
Profile | KKA |
Max. temperature | 150 °C |
Min. temperature | -5 °C |
Delivery usually within ( 34 ) days