KK Socket Coupler
Material | C3604 (Stem);304 Stainless Steel, NBR (Gasket) |
---|
Logistics dimensions (L x W x H) | 8x18x9 mm |
---|---|
Logistic Weight | 20 g |
Material | C3604 (Stem);304 Stainless Steel, NBR (Gasket) |
Profile | KK2P |
Max. temperature | 60 °C |
Min. temperature | -5 °C |
Usually arrives within 14 working days