KK S Coupler
Connection 1 | R 1/8 |
---|---|
Material | 304 Stainless Steel (Stem, Rear Stem, Plug Valve, Plug Valve Spring);Special FKM (Valve O-Ring, Stem O-Ring) |
Logistics dimensions (L x W x H) | 12x29x14 mm |
---|---|
Logistic Weight | 9 g |
Connection 1 | R 1/8 |
Material | 304 Stainless Steel (Stem, Rear Stem, Plug Valve, Plug Valve Spring);Special FKM (Valve O-Ring, Stem O-Ring) |
Profile | KKA3P |
Max. temperature | 150 °C |
Min. temperature | -5 °C |
Delivery usually within ( 4 ) days