MECALINE EURO PROFILE PLUG BSPP FEMALE G 1/4IN 880691
PLUGS EURO PROFILE - FEMALE
See technical informationSee documentsReferences
Mecaline:880691
Rubix:216A3147
EAN:3660338340390


Technical specifications
| Connection 1 | 1/4 |
|---|---|
| Material | anti-corrosion carbonitrided steel |
Documents
Product details : MECALINE EURO PROFILE PLUG BSPP FEMALE G 1/4IN 880691
Material: Anti-corrosion carbonitrided steel. Flow diameter: 5.5 mm, European Profile. Flow rate : 833 l/min at 6 bar with Delta P 10%. Nominal pressure : 12 bar. Temperature : -15 °C to + 70 °C.
Technical specifications
Attributes
| Connection 1 | 1/4 |
|---|---|
| Material | anti-corrosion carbonitrided steel |
| Profile | a |
Show UNSPSC/ECL@SS
£ 4.22 excl. VAT
/ Each
£ 5.06 incl. VAT
- Usually arrives within 14 working days