SMC KK2P-06H S COUPLER


KK Socket Coupler

References
smc:KK2P-06H
rubix:123A1453
KKxP, S Coupler Series - Plug
brand logo
Technical specifications
MaterialC3604 (Stem);304 Stainless Steel, NBR (Gasket)
See all Specifications

Product details : SMC KK2P-06H S COUPLER


S coupler for general purpose with Plug and Socket
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
•Straight Type with One-touch Fitting.
•Body size: M5, 1/8, 1/4, 1/2.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16.

Body Size: 2 (M5)
Applicable Tubing O.D.: Ø6 mm

Technical specifications


Attributes
Logistics dimensions (L x W x H)10x27x10 mm
Logistic Weight20 g
MaterialC3604 (Stem);304 Stainless Steel, NBR (Gasket)
ProfileKK2P
Max. temperature60 °C
Min. temperature-5 °C
Show UNSPSC/ECL@SS
£ 4.21 excl. VAT
/ Each
£ 5.05 incl. VAT
  • Delivery usually within ( 4 ) days