Multi-Connector
Connection 1 | 8 mm |
---|---|
Material | POM (Plug Case, Socket Case);SPCC Plated (Plate, Bracket);PBT, C3604BD (Body);304 Stainless Steel (Chuck);304 Stainless Steel, POM (Guide);POM (Collet, Release Button);NBR (Seal);SWRM (Clamp Bolt, Screw for Bracket, Cross-Recessed Head Machine Screw);304 Stainless Steel (Type E Snap Ring) |
Connection 1 | 8 mm |
---|---|
Material | POM (Plug Case, Socket Case);SPCC Plated (Plate, Bracket);PBT, C3604BD (Body);304 Stainless Steel (Chuck);304 Stainless Steel, POM (Guide);POM (Collet, Release Button);NBR (Seal);SWRM (Clamp Bolt, Screw for Bracket, Cross-Recessed Head Machine Screw);304 Stainless Steel (Type E Snap Ring) |
Profile | KDM |
Max. temperature | 60 °C |
Min. temperature | -5 °C |
Delivery usually within ( 4 ) days