References
SMC:KKA3P-03F
Rubix:393A8705
Manufacturer :00060022
EAN:3618036075519

Documents
Product details : SMC KKA3P-03F S/S COUPLING
S coupler series KK employs a unique connection method. A slim body design and large effective area are achieved with a construction that does not use steel balls or valve springs and therefore does not restrict the flow path. Together with a reduction of the body size, pressing parts and resin parts are used to achieve an overall weight reduction.
Strengths
•Body material: SUS304
Seal material: FKM
Non-greased specification (standard)
Fluid: water, air
Seal material: FKM
Non-greased specification (standard)
Fluid: water, air
Applications
Water;Air
Technical specifications
Attributes
| Connection 1 | r 3/8 in |
|---|---|
| Material | stainless steel |
| Profile | kk |
Show UNSPSC/ECL@SS
£ 30.93 excl. VAT
/ Each
£ 37.12 incl. VAT
- Usually arrives within 14 working days