NORGREN 237230600 COUPLING HOSE BARB 6MM
Quick Release Coupling
See technical informationSee documentsReferences
IMI Norgren:237230600
Rubix:123A4613
Manufacturer :237230600


Technical specifications
| Connection 1 | schlauchtülle (hose barb), schlauch-id 6 mm |
|---|---|
| Material | nickel-plated brass |
Documents
Product details : NORGREN 237230600 COUPLING HOSE BARB 6MM
Strengths
•Normal size:2.7/11 mm
High flow, low pressure drop
Single handed operation
Wide range of connections
Compact robust construction
High flow, low pressure drop
Single handed operation
Wide range of connections
Compact robust construction
Technical specifications
Attributes
| Connection 1 | schlauchtülle (hose barb), schlauch-id 6 mm |
|---|---|
| Material | nickel-plated brass |
| Max. temperature | 100 °C |
| Max. service pressure | 35 bar |
Show UNSPSC/ECL@SS
£ 29.00 excl. VAT
/ Each
£ 34.80 incl. VAT
- In stock: Next day delivery