KK Socket Coupler
Connection 1 | m5 |
---|---|
Material | pbt (spacer, chuck);c2680 (sleeve);c3604 (collar, socket body);304 stainless steel (sleeve spring, valve spring);nbr (plug o-ring);pbt (valve seat, valve);nbr (valve seat o-ring);fkm (valve o-ring);304 stainless steel, nbr (gasket) |
Logistics dimensions (L x W x H) | 7x19x8 mm |
---|---|
Logistic Weight | 20 g |
Connection 1 | m5 |
Material | pbt (spacer, chuck);c2680 (sleeve);c3604 (collar, socket body);304 stainless steel (sleeve spring, valve spring);nbr (plug o-ring);pbt (valve seat, valve);nbr (valve seat o-ring);fkm (valve o-ring);304 stainless steel, nbr (gasket) |
Profile | kk2 |
Max. temperature | 60 °C |
Min. temperature | -5 °C |
Usually arrives within 14 working days