PCL XF COUPLING MALE R1/2 INCH AC71JM


XF Couplings

References
pcl (pneumatic components):AC71JM
rubix:285526
Technical specifications
MaterialSteel
Connecting diameter (inch)1/2 ''
See all Specifications

Product details : PCL XF COUPLING MALE R1/2 INCH AC71JM


The XF Couplings offer excellent flow characteristics providing the workshop with increased airflow when required and enhanced tool efficiency. XF Couplings, commonly referred to as Euro couplings, are designed and manufactured in Sheffield by PCL.

Strengths

Offers enhanced tool efficiency
Steel construction with corrosive resistant finish for longer life
Steel shoulder prevents accidental disconnection

Technical specifications


Attributes
MaterialSteel
Connecting diameter (inch)1/2 ''
Max. temperature100 °C
Min. temperature-40 °C
Show UNSPSC/ECL@SS
£ 11.88 excl. VAT
/ Each
£ 14.26 incl. VAT
  • In stock: Next day delivery