KK Socket Coupler
Connection 1 | R 1/4 |
---|---|
Material | C3604 (Stem);NBR (Seal) |
Logistics dimensions (L x W x H) | 17x34x20 mm |
---|---|
Logistic Weight | 22 g |
Connection 1 | R 1/4 |
Material | C3604 (Stem);NBR (Seal) |
Profile | KK3P |
Max. temperature | 60 °C |
Min. temperature | -5 °C |
Usually arrives within 14 working days