References
IMI Norgren:C00041200
Rubix:81226766
Manufacturer :C00041200

Documents
Product details : NORGREN C00041200 PFITC 12MM PLUG MALE
Strengths
Norgren Pneufit® C fittings are ready to use, offering fast assembly with no need for tools and providing optimum flow
Pneufit® C offers a broad range of over 1,000 composite push-in pneumatic fittings to complement our established all brass Pneufit® series
Releasable stainless-steel grab-ring to grip nylon or polyurethane tube (85 or 95 durometer)
Nickel plated brass components provide corrosion and contamination resistance and an extended life
Pre applied thread sealant on all taper threads and recessed captive O-ring on parallel threads provides optimum rapid sealing
Internal and external hexagons on straight fittings
Immediate quality sealing using silicone free U-packing
Mounting holes on all union fittings
Pneufit® C offers a broad range of over 1,000 composite push-in pneumatic fittings to complement our established all brass Pneufit® series
Releasable stainless-steel grab-ring to grip nylon or polyurethane tube (85 or 95 durometer)
Nickel plated brass components provide corrosion and contamination resistance and an extended life
Pre applied thread sealant on all taper threads and recessed captive O-ring on parallel threads provides optimum rapid sealing
Internal and external hexagons on straight fittings
Immediate quality sealing using silicone free U-packing
Mounting holes on all union fittings
Technical specifications
Attributes
| Connection 1 | 12 |
|---|---|
| Material | plastic (pbt) |
| Profile | c0004 |
| Max. temperature | 60 °C |
| Weight | 0.004 kg |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 1.64 excl. VAT
/ Each
£ 1.97 incl. VAT
- Usually arrives within 14 working days
