References
SMC:KK4S-03MS
Rubix:123A3963
Manufacturer :KK4S-03MS
EAN:3618036076080

Technical specifications
| Connection 1 | r 3/8 |
|---|---|
| Material | c3604 (body, collar); pbt (valve, valve seat, spacer); shock-absorbing pbt (locking ring); cold-rolled carbon steel sheet (sleeve); 304 stainless steel (mandrel, sleeve spring, valve spring, collar 2); fkm (valve o-ring); nbr (valve seat o-ring, cap o-ring, gasket); weatherproof nbr (sleeve cover) |
Documents
Product details : SMC KK4S-03MS FITTING
S coupler for general purpose with Plug and Socket
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
•Male thread.
•Body size: M5, 1/8, 1/4, 1/2.
•Applicable Port Size: M5, R1/8, R1/4, R3/8, R1/2, R3/4.
Body Size: 4 (1/4)
Piping Port Size: R 3/8
Sealant: S (With Sealant)
•Body size: M5, 1/8, 1/4, 1/2.
•Applicable Port Size: M5, R1/8, R1/4, R3/8, R1/2, R3/4.
Body Size: 4 (1/4)
Piping Port Size: R 3/8
Sealant: S (With Sealant)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x50x28 mm |
|---|---|
| Logistic Weight | 72 g |
| Connection 1 | r 3/8 |
| Material | c3604 (body, collar); pbt (valve, valve seat, spacer); shock-absorbing pbt (locking ring); cold-rolled carbon steel sheet (sleeve); 304 stainless steel (mandrel, sleeve spring, valve spring, collar 2); fkm (valve o-ring); nbr (valve seat o-ring, cap o-ring, gasket); weatherproof nbr (sleeve cover) |
| Profile | kk4s |
| Max. temperature | 60 °C |
| Weight | 0.0509 kg |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 48.95 excl. VAT
/ 5 pieces
£ 58.74 incl. VAT
- Delivery usually within ( 8 ) days