Quick Coupling Plug
Material | nickel-plated brass (housing) |
---|
Logistics dimensions (L x W x H) | 45x30x30 mm |
---|---|
Logistic Weight | 40,6 g |
Material | nickel-plated brass (housing) |
Profile | ks4 |
Max. temperature | 60 °C |
Min. temperature | -10 °C |
Delivery usually within ( 11 ) days