SMC KK3S-10H S-COUPLER


KK Socket Coupler

References
smc:KK3S-10H
rubix:123A3933
KKxS, S Coupler Series - Socket
brand logo
Technical specifications
Materialc3604 (body);pbt (valve, valve seat, collar, spacer);shock absorbent pbt (lock ring);cold rolled carbon steel sheet (sleeve);304 stainless steel (chuck);fkm (valve o-ring);nbr (valve seat o-ring, plug o-ring, seal);304 stainless steel (valve spring, sleeve spring, chuck, collar 2);weather resistant nbr (sleeve cover)
See all Specifications

Product details : SMC KK3S-10H S-COUPLER


S coupler for general purpose with Plug and Socket
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
•Straight Type with One-touch Fitting.
•Body size: M5, 1/8, 1/4, 1/2.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16.

Body Size: 3 (1/8)
Applicable Tubing O.D.: Ø10 mm

Technical specifications


Attributes
Logistics dimensions (L x W x H)20x50x20 mm
Logistic Weight35 g
Materialc3604 (body);pbt (valve, valve seat, collar, spacer);shock absorbent pbt (lock ring);cold rolled carbon steel sheet (sleeve);304 stainless steel (chuck);fkm (valve o-ring);nbr (valve seat o-ring, plug o-ring, seal);304 stainless steel (valve spring, sleeve spring, chuck, collar 2);weather resistant nbr (sleeve cover)
Profilekk3s
Max. temperature60 °C
Min. temperature-5 °C
Show UNSPSC/ECL@SS
£ 13.87 excl. VAT
/ Each
£ 16.64 incl. VAT
  • Delivery usually within ( 4 ) days