References
SMC:KK3S-10L
Rubix:123A3934

Technical specifications
| Connection 1 | rc 3/8 |
|---|---|
| Material | c3604 (stem);stainless steel 304;nbr |
Documents
Product details : SMC KK3S-10L FEMALE CONN ONE TOUCH 10MM ELB
S coupler for general purpose with Plug and Socket
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
•Elbow Type with One-touch Fitting.
•Body size: M5, 1/8, 1/4, 1/2.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16.
Body Size: 3 (1/8)
Applicable Tubing O.D.: Ø10 mm
•Body size: M5, 1/8, 1/4, 1/2.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16.
Body Size: 3 (1/8)
Applicable Tubing O.D.: Ø10 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x52x37 mm |
|---|---|
| Logistic Weight | 32 g |
| Connection 1 | rc 3/8 |
| Material | c3604 (stem);stainless steel 304;nbr |
| Profile | kk3s |
| Max. temperature | 60 °C |
| Weight | 0.0344 kg |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 88.50 excl. VAT
/ 5 pieces
£ 106.20 incl. VAT
- Delivery usually within ( 19 ) days