SMC KK3S-02F S-COUPLER

KK Socket Coupler

See technical informationSee documents

References

SMC:KK3S-02F
Rubix:211A5206
Manufacturer :KK3S-02F
EAN:3618036076554
brand logo

Technical specifications

Connection 1r 1/4
Materialc3604 / pbt / shock absorbent pbt / cold rolled carbon steel sheet / 304 stainless steel / fkm / nbr / weather resistant nbr
See all Specifications

Documents

Product details : SMC KK3S-02F S-COUPLER


S coupler for general purpose with Plug and Socket
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
•Female Thread.
•Body size: M5, 1/8, 1/4, 1/2.
•Applicable Port Size: M5, Rc1/8, Rc1/4, Rc3/8, Rc1/2.

Body Size: 3 (1/8)
Piping Port Size: Rc 1/4

Technical specifications


Attributes
Logistics dimensions (L x W x H)20x40x20 mm
Logistic Weight45 g
Connection 1r 1/4
Materialc3604 / pbt / shock absorbent pbt / cold rolled carbon steel sheet / 304 stainless steel / fkm / nbr / weather resistant nbr
Profilekk3s
Max. temperature60 °C
£ 47.25 excl. VAT
/ 5 pieces
£ 56.70 incl. VAT
  • Delivery usually within ( 4 ) days