KS Quick coupling plug
Connection 1 | G 1/4 |
---|---|
Material | Nickel-Plated Brass (Housing) |
Logistics dimensions (L x W x H) | 27x18x18 mm |
---|---|
Logistic Weight | 22,87 g |
Connection 1 | G 1/4 |
Material | Nickel-Plated Brass (Housing) |
Profile | KS3 |
Max. temperature | 60 °C |
Min. temperature | -10 °C |
Delivery usually within ( 6 ) days