SMC KK4S-06L FEMALE CONN ONE TOUCH 6MM ELBO

KK Socket Coupler

See technical informationSee documents

References

SMC:KK4S-06L
Rubix:123A3965
Manufacturer :KK4S-06L
KKxS, S Coupler Series - Socket

Technical specifications

Connection 11/4
Materialpbt (spacer, valve, collar);304 stainless steel (spring, chuck);nbr (o-ring, seal)
See all Specifications

Documents

Product details : SMC KK4S-06L FEMALE CONN ONE TOUCH 6MM ELBO


S coupler for general purpose with Plug and Socket
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
•Elbow Type with One-touch Fitting.
•Body size: M5, 1/8, 1/4, 1/2.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16.

Body Size: 4 (1/4)
Applicable Tubing O.D.: Ø6 mm

Technical specifications


Attributes
Logistics dimensions (L x W x H)28x61x34 mm
Logistic Weight43 g
Connection 11/4
Materialpbt (spacer, valve, collar);304 stainless steel (spring, chuck);nbr (o-ring, seal)
Max. temperature60 °C
£ 88.50 excl. VAT
/ 5 pieces
£ 106.20 incl. VAT
  • Delivery usually within ( 4 ) days