References
SMC:KKA6P-06F
Rubix:123A7452
Manufacturer :00060113
EAN:3618036074871

Technical specifications
| Connection 1 | r 3/4 |
|---|---|
| Material | 304 stainless steel (stem, rear stem, plug valve, plug valve spring);special fkm (valve o-ring, stem o-ring) |
Documents
Product details : SMC KKA6P-06F S/S COUPLING
S coupler with Plug and Socket, body material: Stainless steel 304
Seal material: Fluoropolymer (special FKM)
Threads, sizes: R, Rc, from 1/8 to 1 1/2
Operating temperature: -5 to 150 °C
Check valve built in to both Plug and Socket
Grease-free.
Seal material: Fluoropolymer (special FKM)
Threads, sizes: R, Rc, from 1/8 to 1 1/2
Operating temperature: -5 to 150 °C
Check valve built in to both Plug and Socket
Grease-free.
KKA_P, S Coupler, Stainless Steel / Plug
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x55x35 mm |
|---|---|
| Logistic Weight | 105 g |
| Connection 1 | r 3/4 |
| Material | 304 stainless steel (stem, rear stem, plug valve, plug valve spring);special fkm (valve o-ring, stem o-ring) |
| Profile | kka6p |
| Max. temperature | 150 °C |
| Weight | 0.1238 kg |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 67.69 excl. VAT
/ Each
£ 81.23 incl. VAT
- Delivery usually within ( 4 ) days