References
Festo:KD2-M5-I
Rubix:122A7812
Manufacturer :531620
EAN:4052568047481

Technical specifications
| Connection 1 | m5 female thread |
|---|---|
| Material | nickel-plated brass (housing/body), high-alloy stainless steel (spring/ball/elastic ring), nbr (seals) |
Documents
Product details : FESTO 531620 COUPLING SOCKET KD2-M5-I
Quick coupling socket KD2-M5-I Self-closing Nominal size=2,7 mm, Operating pressure complete temperature range=-0,95 - 12 bar, Standard nominal flow rate=135 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x12x12 mm |
|---|---|
| Logistic Weight | 12,17 g |
| Connection 1 | m5 female thread |
| Material | nickel-plated brass (housing/body), high-alloy stainless steel (spring/ball/elastic ring), nbr (seals) |
| Profile | kd2 |
| Max. temperature | 60 °C |
| Weight | 0.012 kg |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 13.49 excl. VAT
/ Each
£ 16.19 incl. VAT
- Delivery usually within ( 2 ) days