KK Socket Coupler
Material | c3604 (stem);stainless steel 304;nbr |
---|
Logistics dimensions (L x W x H) | 24x50x28 mm |
---|---|
Logistic Weight | 113 g |
Material | c3604 (stem);stainless steel 304;nbr |
Profile | kk3s |
Max. temperature | 60 °C |
Min. temperature | -5 °C |
Usually arrives within 14 working days