References
SMC:KK4S-12L
Rubix:132A4378

Technical specifications
| Connection 1 | l (elbow type with one-touch fitting) |
|---|---|
| Material | c3604 (stem);stainless steel 304;nbr |
Documents
Product details : SMC KK4S-12L FEMALE CONN ONE TOUCH 12MM ELB
S coupler for general purpose with Plug and Socket
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
•Elbow Type with One-touch Fitting.
•Body size: M5, 1/8, 1/4, 1/2.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16.
Body Size: 4 (1/4)
Applicable Tubing O.D.: Ø12 mm
•Body size: M5, 1/8, 1/4, 1/2.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16.
Body Size: 4 (1/4)
Applicable Tubing O.D.: Ø12 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x66x43 mm |
|---|---|
| Logistic Weight | 56 g |
| Connection 1 | l (elbow type with one-touch fitting) |
| Material | c3604 (stem);stainless steel 304;nbr |
| Profile | kk4s |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 94.40 excl. VAT
/ 5 pieces
£ 113.28 incl. VAT
- Delivery usually within ( 17 ) days