References
SMC:KK6P-04MS
Rubix:123A4355
Manufacturer :KK6P-04MS
EAN:3618036075861

Technical specifications
| Connection 1 | r 1/2 |
|---|---|
| Material | c3604 (stem); stainless steel 304, nbr (gasket) |
Documents
Product details : SMC KK6P-04MS FITTING
S coupler for general purpose with Plug and Socket
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
•Male thread.
•Body size: M5, 1/8, 1/4, 1/2.
•Applicable Port Size: M5, R1/8, R1/4, R3/8, R1/2, R3/4.
Body Size: 6 (1/2)
Piping Port Size: R 1/2
Sealant: S (With Sealant)
•Body size: M5, 1/8, 1/4, 1/2.
•Applicable Port Size: M5, R1/8, R1/4, R3/8, R1/2, R3/4.
Body Size: 6 (1/2)
Piping Port Size: R 1/2
Sealant: S (With Sealant)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x51x25 mm |
|---|---|
| Logistic Weight | 53 g |
| Connection 1 | r 1/2 |
| Material | c3604 (stem); stainless steel 304, nbr (gasket) |
| Profile | kk6p |
| Max. temperature | 60 °C |
| Weight | 0.0537 kg |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 27.10 excl. VAT
/ 5 pieces
£ 32.52 incl. VAT
- Delivery usually within ( 4 ) days