FESTO 6142 SELF-ALIGNING ROD COUPLER FK-M16X1,5
Self-aligning quick coupling
See technical informationSee documentsReferences
Festo:FK-M16X1,5
Rubix:116A5972
Manufacturer :6142
EAN:4052568001063



Documents
Product details : FESTO 6142 SELF-ALIGNING ROD COUPLER FK-M16X1,5
articulated coupling FK-M16X1,5 for compensating radial and angular deviations, to be mounted on piston rod. Size=M16x1.5, Corrosion resistance class KBK=2 - Medium corrosion effects, Ambient temperature=-40 - 150 °C, Product weight=650 g, Material note=(* copper and PTFE free, * RoHS compliant)
Technical specifications
Attributes
| Connection 1 | m16 |
|---|---|
| Material | galvanised steel |
| Profile | fk |
| Max. temperature | 150 °C |
| Weight | 0.709 kg |
Show UNSPSC/ECL@SS
£ 67.67 excl. VAT
/ Each
£ 81.20 incl. VAT
- In stock: Next day delivery