KK Socket Coupler
Material | C3604 (Stem);Stainless Steel 304;NBR |
---|
Logistics dimensions (L x W x H) | 19x53x22 mm |
---|---|
Logistic Weight | 60 g |
Material | C3604 (Stem);Stainless Steel 304;NBR |
Profile | KK6P |
Max. temperature | 60 °C |
Min. temperature | -5 °C |
Delivery usually within ( 4 ) days