FESTO 8059273 COUPLING SOCKET NPHS-D6-P-G12F
Quick Coupling Socket
See technical informationSee documentsReferences
Festo:NPHS-D6-P-G12F
Rubix:228A1107
Manufacturer :8059273
EAN:4052568290184

Documents
Product details : FESTO 8059273 COUPLING SOCKET NPHS-D6-P-G12F
Strengths
•Releasing sleeve made of plastic
Exhaust the air on the plug side without releasing the coupling
Exhaust the air on the plug side without releasing the coupling
Technical specifications
Attributes
| Connection 1 | g 1/2 |
|---|---|
| Material | nickel-plated |
| Profile | nphs |
| Max. temperature | 60 °C |
| Weight | 0.122 kg |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 18.98 excl. VAT
/ Each
£ 22.78 incl. VAT
- Delivery usually within ( 2 ) days