References
SMC:KK3P-50N
Rubix:123A3733
Manufacturer :KK3P-50N
EAN:3618036076608

Technical specifications
| Connection 1 | nut fitting type (for fiber reinforced urethane hose) |
|---|---|
| Material | pbt (valve, collar, spacer); fkm (valve o-ring); nbr (valve seat o-ring); stainless steel (valve spring) |
Documents
Product details : SMC KK3P-50N PLUG
S coupler for general purpose with Plug and Socket
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
•Nut Fitting.
•Body size: 1/8, 1/4, 1/2.
•Applicable hose O.D.: ø8, ø9, ø10, ø12, ø12.5, ø16.
Body Size: 3 (1/8)
Applicable Hose I.D./O.D.: 5/8 mm
•Body size: 1/8, 1/4, 1/2.
•Applicable hose O.D.: ø8, ø9, ø10, ø12, ø12.5, ø16.
Body Size: 3 (1/8)
Applicable Hose I.D./O.D.: 5/8 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x36x16 mm |
|---|---|
| Logistic Weight | 21 g |
| Connection 1 | nut fitting type (for fiber reinforced urethane hose) |
| Material | pbt (valve, collar, spacer); fkm (valve o-ring); nbr (valve seat o-ring); stainless steel (valve spring) |
| Profile | kk3p |
| Max. temperature | 60 °C |
| Weight | 0.0214 kg |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 21.75 excl. VAT
/ 5 pieces
£ 26.10 incl. VAT
- Delivery usually within ( 8 ) days