Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Couplings
AVENTICS 1823376009
AVENTICS 1823376009
Single snap-on couplings, series CP1
References
aventics:
1823376009
rubix:
272A9933
ean:
3661475914826
Technical specifications
Material
Nickel-Plated Brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : AVENTICS 1823376009
Technical specifications
Attributes
Material
Nickel-Plated Brass
Max. temperature
90
°C
Min. temperature
-10
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.50
excl. VAT
/
Each
£
17.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC KKA3P-02M S/S COUPLING
SMC KK4S-03MS FITTING
NORGREN 238210038 COUPLING G3/8 MALE
AVENTICS 1823386034
TST 1/4 MALE COUPLER TS025EG13
SMC KK3S-10L FEMALE CONN ONE TOUCH 10MM ELB
FESTO 8059267 NPHS-D6-P-G14
AVENTICS 1827001629
RECTUS COUPLING 1700KEIW26SPN
FESTO 531630 COUPLING SOCKET KD3-CK-6
SMC KKH3S-02MS S COUPLER WITH SHOCK ABSORPTION COVER
MECALINE ISO B12 Y FIXED COUPLING CONNECTING 1/2 853519
SMC KK130P-06H S COUPLER
PCL TAILPIECE 9.5MM AC51T
FESTO 6142 SELF-ALIGNING ROD COUPLER FK-M16X1,5