References
SMC:KK6S-06MS
Rubix:123A4362
Manufacturer :KK6S-06MS
EAN:3618036075724

Technical specifications
| Connection 1 | r 3/4 |
|---|---|
| Material | pbt (spacer, chuck);c2680 (sleeve);c3604 (collar, socket body);304 stainless steel (sleeve spring, valve spring);nbr (plug o-ring);pbt (valve seat, valve);nbr (valve seat o-ring);fkm (valve o-ring);304 stainless steel, nbr (gasket) |
Documents
Product details : SMC KK6S-06MS FEMALE CONN R3/4
S coupler for general purpose with Plug and Socket
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
•Male thread.
•Body size: M5, 1/8, 1/4, 1/2.
•Applicable Port Size: M5, R1/8, R1/4, R3/8, R1/2, R3/4.
Body Size: 6 (1/2)
Piping Port Size: R 3/4
Sealant: S (With Sealant)
•Body size: M5, 1/8, 1/4, 1/2.
•Applicable Port Size: M5, R1/8, R1/4, R3/8, R1/2, R3/4.
Body Size: 6 (1/2)
Piping Port Size: R 3/4
Sealant: S (With Sealant)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x60x32 mm |
|---|---|
| Logistic Weight | 110 g |
| Connection 1 | r 3/4 |
| Material | pbt (spacer, chuck);c2680 (sleeve);c3604 (collar, socket body);304 stainless steel (sleeve spring, valve spring);nbr (plug o-ring);pbt (valve seat, valve);nbr (valve seat o-ring);fkm (valve o-ring);304 stainless steel, nbr (gasket) |
| Profile | kk6s |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 102.15 excl. VAT
/ 5 pieces
£ 122.58 incl. VAT
- Delivery usually within ( 8 ) days