KK Socket Coupler
Connection 1 | R 3/8 |
---|---|
Material | C3604 (Stem);304 Stainless Steel, NBR (Gasket) |
Logistics dimensions (L x W x H) | 19x47x22 mm |
---|---|
Logistic Weight | 36 g |
Connection 1 | R 3/8 |
Material | C3604 (Stem);304 Stainless Steel, NBR (Gasket) |
Profile | KK6P |
Max. temperature | 60 °C |
Min. temperature | -5 °C |
Delivery usually within ( 4 ) days